- 7" C300 Blade
features
- Laser cut and marked heavy-duty harden plates
- Carbide teeth double cutting action for a smooth cut
- Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
| Blade Dia. | 7 in |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 24 |
| Weight | 0.76 LB |

