- 6 Pieces
- 4 mm - 10 mm Hex
- 3/8 in Drive Metric Hex Bit Socket Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Oil quenched for hardness
- Heat-treated for greater strength
includes
- 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm hex bit sockets
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Series | Bit |
| No. of Pieces | 6 |
| Weight | 0.93 LB |
| EAN or UPC | 714994344483 |

