- Screwdriver Bit Socket Sets
- 3/8" Drive Size
- 7 Pieces
- Slotted and Phillips Bits
includes
- 7/32", 9/32" and 3/8" Slotted
- 1, 2, 3 and 4 Phillips®
| Socket Series | Screw Driver |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Weight | 1.0 LB |
| EAN or UPC | 714994345695 |
| Socket Series | Screw Driver |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Weight | 1.0 LB |
| EAN or UPC | 714994345695 |