- 8" Drill Saw
applications
- Drywall
- Plaster
- Wood
- Plywood
- Masonite
- Particle board
- Plastic
- Rubber
features
- Flared sharp fluted tip
- Hardened plastic ribbed handles
- Spiral hardened shaft with teeth for cutting
| Type | Drill Saw |
| Length | 8 in |
| Dia. | 0.1875 in |
| Weight | 0.2 LB |
| EAN or UPC | 19907360247 |

