- Flat Frame Non-Adjustable Hacksaw
- 10" Blade
features
- 10" replaceable blade
- Two cutting positions allow for straight or flush cuts
- Special design helps keep blade from twisting
- Nickel-plated steel frame resists corrosion
- Durable pistol grip handle is made of high-impact plastic
| Blade Length | 10 in |
| Weight | 1.0 LB |
| EAN or UPC | 714994361312 |

