Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-37396

9-37396

Locking Tape Measure
Item #101881071
  • 12' Length
  • 1/2" Width
  • Locking
  • Measuring Tape
Craftsman Tool9-37396
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12' Length
  • 1/2" Width
  • Locking
  • Measuring Tape

features

  • Heavy-duty nylon- and acrylic-coated steel blade with tough tip
  • Fingertip brake control releases blade to extend or return
  • Ergonomically designed, impact-resistant case
Replacement Blade No. 9-39521
Length 12 ft
Inch/Metric Inch
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison