- 30' Length
- 1" Width
- Use With 9-39676
description
- Craftsman® replacement blades for locking tapes.
- Replace with same size as original
features
- Fits Craftsman®, Companion, Sears and other brands
includes
- Illustrated step-by-step instruction sheet
| Use With | 9-39676 |
| Length | 30 ft |
| Inch/Metric | Inch |
| Weight | 0.63 LB |
| EAN or UPC | 633815301033 |

