- 2 1/4" Diameter Inspection Mirror w/10" to 14" Adjustable Handle
features
- Adjustable to any angle
- Telescoping handle
| Length Range | 10" to 14" |
| Mirror Size | 2 1/4 in Dia. |
| Mirror Shape | Circular |
| Weight | 0.25 LB |
| EAN or UPC | 32513100090 |
| Length Range | 10" to 14" |
| Mirror Size | 2 1/4 in Dia. |
| Mirror Shape | Circular |
| Weight | 0.25 LB |
| EAN or UPC | 32513100090 |