Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-40941

9-40941

Tool Bags
Item #101923115
  • 8 Pockets
  • 20" Large Mouth
  • Telescoping Handles
  • Heavy-Duty Wheels
  • Rolling Tool Bag
Craftsman Tool9-40941
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Pockets
  • 20" Large Mouth
  • Telescoping Handles
  • Heavy-Duty Wheels
  • Rolling Tool Bag

features

  • Wide mouth opening
  • Heavy-gauge steel construction
  • Telescoping handle
  • Heavy-duty wheels
  • Padded interior
  • Reinforced opening with metal frame
No. of Pouches 8
Height N/A
Length 20 in
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison