- Technician Tool Set
- 235 Pieces
- Inch, Metric and Torx®
includes
- (2) hammers
- (11) other tools
- (9) pliers
- (5) slotted screwdrivers
- (2) 1/4" drive Phillips® bit sockets
- (11) 1/4" drive 6-point standard sockets
- (10) 1/4" drive 6-point standard deep sockets
- (12) 1/4" drive 6-point metric sockets
- (11) 1/4" drive 6-point metric deep sockets
- (2) 1/4" drive slotted bit sockets
- (3) 1/4" drive Torx® bit sockets
- (8) 1/4" drive tools
- (12) 3/8" drive 6-point standard sockets
- (9) 3/8" drive 6-point standard deep sockets
- (17) 3/8" drive 6-point metric sockets
- (9) 3/8" drive 6-point metric deep sockets
- (4) 3/8" drive Phillips® bit sockets
- (3) 3/8" drive slotted bit sockets
- (4) 3/8" drive Torx® bit sockets
- (7) 3/8" drive tools
- (3) standard offset full polish deep box end wrenches
- (3) metric offset full polish deep box end wrenches
- (1) adjustable wrench
- (7) standard open end wrenches
- (7) metric open end wrenches
- (10) standard combination ignition wrenches
- (10) metric combination ignition wrenches
- (6) standard nutdrivers
- (6) metric nutdrivers
- (13) standard ball end hex keys
- (13) metric ball end hex keys
- (5) Phillips® screwdrivers
| No. of Pieces | 235 |
| Weight | 31.8 LB |
| EAN or UPC | 714994412007 |

