- Magnetic Tool Tray
- 14" L x 6" W x 1 1/2" H
features
- Magnets with durable rubber coating to help prevent scuffing and scratching of painted surfaces
- Great for small parts, fasteners and tools (not included)
- Three heavy-duty 1,000 to 12,000 gauss (magnetic measurement) rubber coated magnets
- Use horizontally or vertically, even upside down
| Type | Magnetic Tool Holder |
| Magnetic | Yes |
| Length | 14 in |
| Height | 1 1/2 in |
| Weight | 2.42 LB |
| EAN or UPC | 39564413278 |

