- 1/2" Drive Std. Socket Carry Rack
features
- Chrome-plated finish
- Vinyl covered handle
| Socket Drive Size | 1/2 in |
| Length | 17 in |
| No. of Clips | 14 |
| Weight | 0.31 LB |
| EAN or UPC | 32513100519 |
| Socket Drive Size | 1/2 in |
| Length | 17 in |
| No. of Clips | 14 |
| Weight | 0.31 LB |
| EAN or UPC | 32513100519 |