- 4 Pieces
- 1/8" - 1/4" Slotted
- Screwdriver Set
description
- Proper tool storage recommended.
features
- Precision-machined, chrome-vanadium steel blade is fully grounded
- Clear butyrate handle resists chemicals
- Cobalt coating resists rust and corrosion
- Exclusive comfort ball design
| No. of Pieces | 4 |
| Set Includes | 1/4 x 4 in Slotted, 1/8 x 2 in Slotted, 1/8 x 4 in Slotted, 3/16 x 4 in Slotted |
| Family Name | 4 Piece Slotted Screwdriver Set |
| Tip Type | Standard |
| Weight | 8.0 LB |

