- 7 Piece
- Metric
- Nutdriver Set
features
- Alloy steel sockets and shafts
includes
- Plastic carry rack
| No. of Pieces | 7 |
| Set Includes | 5 mm Nut Setter, 6 mm Nut Setter, 7 mm Nut Setter, 8 mm Nut Setter, 9 mm Nut Setter, 10 mm Nut Setter, 11 mm Nut Setter |
| Inch/Metric | Metric |
| Weight | 1.76 LB |
| EAN or UPC | 714994041979 |
| NSN Number | 5120-01-429-6518 |

