- Cold Chisel
- 5/8" Cut Width
- 1/2" Hex Size
- 12" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Double heat-treated for durability
- Black oxide finish
- Impact-resistant
| Length | 12 in |
| Width of Cut | 5/8 in |
| Chisel Type | Cold |
| Hex Size | 1/2 in |
| Weight | 0.8 LB |
| EAN or UPC | 409428520006 |

