- Cold Chisel
- 3/4" Cut Width
- 5/8" Hex Size
- 6 1/2" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Width of Cut | 3/4 in |
| Hex Size | 5/8 in |
| Length | 6 1/2 in |
| Chisel Type | Cold |
| Weight | 0.59 LB |
| EAN or UPC | 648738429757 |
| NSN Number | 5110-01-398-9369 |

