- Pry Bar
- 12" Overal Length
- 7" Blade Length
- Tip is Curved at 23°
features
- Cellulose acetate screwdriver grips
- Curved blade provides greater leverage
- Hardened and tempered shaft and tip
| Length | 12 in |
| Tip | 23° Angle |
| Tip Size | 3/8 in |
| Blade Length | 7 in |
| Weight | 0.7 LB |
| EAN or UPC | 85432432759 |

