- Pry Bar
- 25" Overal Length
- 18" Blade Length
- Tip is Curved at 23°
features
- Cellulose acetate screwdriver grips
- Curved blade provides greater leverage
- Hardened and tempered shaft and tip
| Tip | 23° Angle |
| Blade Length | 18 in |
| Length | 25 in |
| Tip Size | 1/2 in |
| Weight | 2.08 LB |
| EAN or UPC | 45256432779 |

