- Pry Bar Set
- 3 Pieces
- Includes 12" Pry Bar
- 17" Pry Bar and 25 Pry Bar
features
- Increased tip width for maximum contact
- Curved bar has 23° tip angle for additional leverage
- Ergonomic dual composite handle designed for a comfortable, secure grip
- Capped end allows user to strike tool with hammer
- Hardened and tempered shaft and tip
- Includes 12", 17" and 25" pry bars
| Set Includes | 12" Pry Bar, 17" Pry Bar, 25 Pry Bar |
| No. of Pieces | 3 |
| Weight | 4.0 LB |
| EAN or UPC | 714994432883 |

