- 1/2 in Drive Slide Bar Handle
- 9" Long
description
- Proper tool storage recommended.
features
- Can be used as a T or L handle
| Socket Drive Size | 1/2 in |
| Overall Length | 9 in |
| Weight | 0.79 LB |
| EAN or UPC | 714994441526 |
| NSN Number | 5120-01-398-7868 |
| Socket Drive Size | 1/2 in |
| Overall Length | 9 in |
| Weight | 0.79 LB |
| EAN or UPC | 714994441526 |
| NSN Number | 5120-01-398-7868 |