- 19 mm x 21 mm Flare Nut Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Overall Length | 8 in |
| Inch/Metric | Metric |
| Wrench Opening | 19 mm, 21 mm |
| Wrench Type | Flare Nut |
| Weight | 0.44 LB |
| EAN or UPC | 714994441793 |
| NSN Number | 5120-01-429-6539 |

