- 1/2" Drive
- 18" Long
- Chrome Finished Breaker Bar
description
- Proper tool storage recommended.
features
- Positive stop at 0° and 45°
- Hinged joint
| Overall Length | 18 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Weight | 1.93 LB |
| EAN or UPC | 714994442028 |
| NSN Number | 5120-01-398-7875 |

