- 3/4" Drive
- 18" Long
- Flex T-Handle Breaker Bar
description
- Proper tool storage recommended.
features
- Hinged joint
- Positive stop at 0° and 45°
| Family Name | 3/4 in Drive Flex T-Handle |
| Overall Length | 18 in |
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Weight | 3.09 LB |
| EAN or UPC | 714994044314 |
| NSN Number | 5120-01-398-9289 |

