- 3 Piece
- Large Size
- Adjustable Wrench Set
- 1 1/2" to 2 1/16" Capacity
description
- Proper tool storage recommended.
features
- Tapered head for access in tight spaces
- Coating is virtually impossible to chip or peel
- Resists rust and corrosion
- Rugged alloy steel
- Balanced design fits comfortably in your hand
- Spring tension knurls
- Heat-treated for greater strength
includes
- (1) 1 1/2" x 12"
- (1) 1 11/16" x 15"
- (1) 2 1/16" x 18"
| Family Name | 3 Piece Large Size Adjustable Wrench Set |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Weight | 9.13 LB |
| EAN or UPC | 648738449168 |

