Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45668

9-45668

Mini Pliers
Item #101939733
  • 4 1/2" Length
  • Duckbill
  • Mini Pliers
Craftsman Tool9-45668
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" Length
  • Duckbill
  • Mini Pliers

description

  • For best results oil pliers regularly

features

  • Double leaf spring for ease of operation
  • Hard-honed cutting edge gives a clean cut
  • Soft grip handle reduces slipping

caution

  • Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Overall Length 4.5 in
Plier Type Duckbill, Mini, Solid Joint
Grip Plastic
Weight 0.2 LB
EAN or UPC 832857100974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison