- Standard and Metric Ball End Dual Material Fold Up Hex Key Set
- 17 Keys
- Ranging from 5/64" to 1/4" and 2 mm to 8 mm
features
- Dual material provides comfort and slip resistance during use
- Covers a wide range of the most popular fastener sizes
- Convenience of built-in storage
includes
- 7-in-1 hex key with sizes 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm and 8 mm
- 9-in-1 hex key with sizes 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4"
| No. of Keys | 16 |
| Inch/Metric | Inch/Metric |
| Tip Type | Ball Hex |
| Type | Fold-Up Hex |
| Weight | 0.61 LB |
| EAN or UPC | 99575460098 |

