Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-47385

9-47385

Retaining Ring Plier Set
Item #101938942
  • Retaining Ring Plier Set
  • 1/8 in to 2 in Ring Size
Craftsman Tool9-47385
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retaining Ring Plier Set
  • 1/8 in to 2 in Ring Size

description

  • For best results oil pliers regularly

features

  • Quarter turn design converts from internal to external
  • No threads to align or tighten
  • Pivot will not loosen while using tool
  • Ergonomic, antislip sealed air pocket cushion grips

includes

  • Two Qtr-turn® convertible retaining ring pliers

caution

  • Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Retaining Ring Type Internal/External
Internal Ring Range 1/8 in to 2 in
External Ring Range 1/8 in to 2 in
Weight 2.4 LB
EAN or UPC 720383473856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison