- Distributor Wrench
- 12 mm
features
- 12-point opening box wrench offset design
- Allows easy access to mounting bolt
- Heat-treated alloy steel
- Chrome-plated finish
| Size | 12 mm |
| Type | Distributor Wrench |
| No. of Points | 12 |
| Weight | 0.6 LB |
| Size | 12 mm |
| Type | Distributor Wrench |
| No. of Points | 12 |
| Weight | 0.6 LB |