- Flat Band Hose Clamp Pliers
- w/Locking
- Swivel Jaws
description
- For best results oil pliers regularly
features
- Fits all styles of flat band hose clamps
- Fine tooth locking ratchet
- Locking jaws hold clamp
- Jaws swivel for parallel clamping
- Locking arm stops the arm from springing open under pressure
- Double slot in each swivel jaw accommodates large and small hose clamps
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
| Overall Length | 8.5 in |
| Plier Type | Flat Band Hose Clamp Pliers |
| Weight | 0.9 LB |
| EAN or UPC | 633496477058 |

