- 20 Ton Hydraulic Jack
features
- Built-in bypass device
- Lifting range of 6 1/2" to 11 1/4"
- Serrated, heat-treated saddle
- Cross type forged release valve
| Retracted Height | 6 1/2 in |
| Stroke | 4 3/4 in |
| Capacity | 20 ton |
| Weight | 22.66 LB |
| EAN or UPC | 47077006153 |
| Retracted Height | 6 1/2 in |
| Stroke | 4 3/4 in |
| Capacity | 20 ton |
| Weight | 22.66 LB |
| EAN or UPC | 47077006153 |