- 60 Piece
- #1 - #60 Number Size
- Drill Bit Set
applications
- Wood
- Plastic
- Metal
features
- Industrial quality
- Hardened, high speed steel
- Heat-treated for greater strength
- Tempered for long-lasting strength
- Precision-ground process ensures accurate hole size
- Black oxide coating reduces heat buildup
includes
- Numbered sizes 1 through 60
| Item Description | General Purpose/Black Oxided |
| No. of Pieces | 60 |
| Size (text) | #1 - #60 |
| Weight | 1.13 LB |

