- 39 Pieces
- Metric Taps & Dies
- T-Handle
- Reamer Wrench
- Thread Gauge
features
- Rust-resistant stain finish for smooth cuts with less friction
- High speed steel provides longer life than carbon steel
- Taps and dies stay sharper longer
includes
- BSP pipe thread
- Die stock
- T-handle tap wrench
- Tap reamer wrench
- Thread gauge
- Screwdriver
- 61 standard sockets
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- 1 magnetic bit handle
- Fitted, blow-molded case
- 16 tap and die sets
| No. of Pieces | 39 |
| Family Name | 39 Piece High Speed Metric Steel Tap & Die Set |
| Weight | 5.0 LB |
| EAN or UPC | 45325944097 |

