- 58 Pieces
- Standard Taps & Dies
- T-Handle
- Reamer Wrench
- Thread Gauge
features
- High speed steel provides longer life than carbon steel
- Taps and dies stay sharper longer
- Rust-resistant stain finish for smooth cuts with less friction
includes
- 23 tap and die sets
- Two die stocks
- T-handle tap wrench
- Two tap reamer wrenches
- Thread gauge
- Five screw extractors
- Screwdriver
- 61 standard sockets
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- 1 magnetic bit handle
- Fitted, blow-molded case
| No. of Pieces | 58 |
| Family Name | 58 Piece High Speed Standard Steel Tap & Die Set |
| Weight | 11.56 LB |

