- 107 Pieces
- Standard & Metric Taps & Dies
- w/T-Handle
- Reamer Wrench
- Thread Gauge
features
- Hardened, precision-ground carbon steel surfaces make chip removal easy
- Hex-shaped dies permit use of sockets, wrenches, and die stocks
includes
- 24 tap and die sets
- 21 metric tap and die sets
- Two BSP pipe threads
- Two die stocks
- T-handle tap wrench
- Two tap reamer wrenches
- Two thread gauges
- Five screw extractors
- Screwdriver
- 61 standard sockets
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- 1 magnetic bit handle
- Fitted, blow-molded case
| Family Name | 107 Piece Carbon Steel Tap & Die Set |
| No. of Pieces | 107 |
| Weight | 18.1 LB |
| EAN or UPC | 409523860007 |

