- SST® with Caddy
- Yellow
features
- Constructed of high impact polypropylene
- Skid-resistant surface
- Standing capacity of up to 250 lb
- Retractable, telescoping handle with snap lock
- Two large wheels for easy maneuvering
- Bulk storage area for large items
- Tote tray with handle for large tools
- Tool organizer
- Organizer and tote trays stack under lid
- Durable top handle
- Nonslip surface on lid
- Lockable with a padlock
- Watershed design protects contents
| Height | 16 3/4 in |
| Length | 15 3/4 in |
| Weight | 22.4 LB |

