- Full Height Side Locker/Cabinet
- Red
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Drawers pullout for repositioning
- Hang bar for work clothes or coats
- Powder-coat finish
- Pegboard design door
- Tubular locking system
includes
- Two keys
| Color | Red |
| No. of Drawers | 4 |
| Type | Side Cabinet |
| Height | 59 1/4 in |
| Depth | 21 in |
| Weight | 144.0 LB |

