- 22 1/8 in Wide x 85 1/2 in Length Drawer Liner
| Width | 22 1/8 in |
| Package Type | Roll |
| Length | 85 1/2 in |
| Weight | 1.27 LB |
| EAN or UPC | 721615145633 |
| Width | 22 1/8 in |
| Package Type | Roll |
| Length | 85 1/2 in |
| Weight | 1.27 LB |
| EAN or UPC | 721615145633 |