- 5 Drawer
- Plastic
- Pegboard Sides and Hooks
- Ball Bearing Drawer Slides
- 33" W x 21" D x 39 1/4" H
features
- Sliding headboard work surface with galvanized shell
- Durable plastic top with compartments for small parts
- Keyed internal locking system secures valuable tools
- All steel construction with the I-Frame® design gives strength and durability
- Pegboard sides and hooks
- Durable plastic sides and bumper
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Heavy-duty casters
- Side storage bins provide extra space
- Two swivel casters with toe brakes
includes
- Two keys
| Height | 39 1/4 in |
| Color | Gray |
| No. of Drawers | 5 |
| Depth | 21 in |
| Weight | 139.8 LB |

