- 1/8" Diameter Rivets
- Heavy-Duty Riveter with Ratcheting Head
features
- Rugged die-cast aluminum
- Head rotates 360° for use at any angle
- Rubber grips provide comfort and control
- Nosepiece stores in handle
includes
- Four nose pieces for setting rivet sizes
| Family Name | Heavy-Duty Riveter with Ratcheting Head |
| Nosepiece Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
| Distinguishing Feature | 360° Rotating Head |
| Weight | 1.75 LB |

