CRC Industries, Inc.
14132
Nonflammable Dipropylene Glycol Base 4 oz Odor Neutralizer
Item #112826368
- Bottle Container Type
- 4 oz Container Size
description
- Odor neutralizer for use with the SmartWasher® parts cleaning system.
applications
- Odor neutralizer for use with SmartWasher Parts Clenaing System
features
- One bottle treats entire SmartWasher® unit,
- Green apple scent
| Flash Point | 183 °F |
| Application | Odor neutralizer |
| Base Type | Dipropylene Glycol |
| VOC Content | 18.3 % (Consumer Product Def) |
| Container Size | 4 oz |
| Plastic Safe | Yes |
| Use With | SmartWasher Parts Washer 14144, 14145, 14161, 14162, 14710, 14711 |
| Residue | No |
| Chlorinated Solvents | No |
| Color | Light Yellow |
| Dielectric Strength | N/A |
| Container Type | Bottle |
| Odor | Apple |
| Flammability | Nonflammable |
| Cleaner Type | Odor Neutralizer |
| Acidity (pH) | N/A |
| Boiling Point | 351.7 °F |
| Biodegradable | Yes |
| Mixing Ratio | Raedy-to-Use |
| Applicable Materials | SmartWasher Cleaning, Degreaser Solutions |
| Net Fill | 4 Fl Oz |
| Removes | Odor |
| Weight | 5.0 LB |
| EAN or UPC | 649123000865 |
