- Brush
description
- Fits CRC SmartWasher® Unit Item #1004851 (14144), 1005003 (14710)
features
- SmartWasher® replacement part,
- Bristle length 2.5",
- Bristle material- Trialoy polymer,
- Brush length 9.5"
| VOC Content | 0 % (Consumer Product Def) |
| Weight | 1.0 LB |
| EAN or UPC | 649123000391 |

