Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Green Force® Glass & Surface Cleaner

14460

Green Force® Glass & Surface Cleaner
Item #101741727
  • 32 oz spray bottle
  • Green Force Glass & Surface Cleaner is ideally suited to clean delicate glass surfaces, yet it is strong enough to quickly cut through the toughest dirt, dust, fingerprint and haze deposits.
Green Force® Glass & Surface Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 32 oz spray bottle
  • Green Force Glass & Surface Cleaner is ideally suited to clean delicate glass surfaces, yet it is strong enough to quickly cut through the toughest dirt, dust, fingerprint and haze deposits.

description

  • Ideally suited to clean glass and other hard surfaces. It is safe to use on your most delicate glass surfaces, yet it is strong enough to quickly cut through the toughest dirt, dust, fingerprint, and haze deposits.

features

  • Effectively cuts greasy films and soils, leaving surfaces sparking clean
  • Professional strength
  • Nonammoniated, no odor
  • Nonabrasive
  • Nonflammable
  • Low VOC content
  • Not classified as a hazardous waste
  • Does not contain nonyl phenols
  • Does not contain phosphates
  • Biodegradable
  • Plastic safe
  • Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
Container Size 32 oz
Type Glass & Surface
Container Type Trigger Spray Bottle
Weight 2.416 LB
EAN or UPC 78254144603
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison