- SmartWasher Replacement Part
description
- Fits CRC SmartWasher® Unit Item #1004859 (14162)
features
- SmartWasher® replacement part,
- Bristle length 2.5",
- Bristle material- Trialoy polymer,
- Brush length 11"
| VOC Content | 0 % (Consumer Product Def) |
| Weight | 2.0 LB |
| EAN or UPC | 649123001800 |

