- Air Tool Oil
description
- Crc Air Tool Oil Is Formulated Using A Quality Base Lubricant Blend And High-tech Additive System Which Keeps Pneumatic Equipment Operating Longer With Greater Power And Less Down Time.
| Flash Point | 320 °F |
| Color | Amber |
| Application | Impact Wrenches, Air Ratchets, Sanders, Grinders, Air Motors, Hammers, Drills |
| Container Size | 15 oz |
| Container Type | Bottle |
| Weight | 0.0 LB |

