Product details
- Checklite Safety Glasses
- Clear Lens
features
- Exclusive Duramass® scratch-resistant and Duramass® anti-fog lens coating
- Flexible spatula temple design for a comfortable fit during long use
- Strong, light weight polycarbonate lens
- Near total seal of eye orbit assures the highest level of protection
- Filters 99% of UV radiation
- Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+
Specifications
Lens Color | Clear |
Style | Flexible Bayonet Temples |
Weight | 0.08 LB |