- Black Color
- 60 ft Length
- 3 ft Width
description
- Pro-Tekt Runner is slip resistant and chemical resistant protects floors at a cost-effective price.
applications
- For use in dry areas - factories, finishing and assembly stations, churches, warehouses, stock rooms and storage areas
features
- Pebble-surfaced vinyl foam runner allows for a variety of uses
- Cost-effective, slip-resistant and chemical-resistant floor protection
| Length | 60 ft |
| Material | Vinyl Foam |
| Color | Black |
| Width | 3 ft |
| Type | Specialty |
| Thickness | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 23244556317 |

