Skip to content Skip to navigation menu
Tuff-Spun 60 x 4 ft Black w/Yellow Anti-Fatigue Dry Mat

SER3848BP

Tuff-Spun 60 x 4 ft Black w/Yellow Anti-Fatigue Dry Mat
Item #103483793
  • Black with Yellow Color
  • 60 ft Length
  • 4 ft Width
Tuff-Spun 60 x 4 ft Black w/Yellow Anti-Fatigue Dry Mat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black with Yellow Color
  • 60 ft Length
  • 4 ft Width

description

  • Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.

applications

  • Provide a light duty solution for dry areas - service counters, mail rooms, cashier stations, and warehouse packaging stations.

features

  • Economical anti-fatigue mat
  • Beveled edges help reduce tripping
  • Relieves stress on knee, foot and ankle joint pressure points
Color Black with Yellow
Length 60 ft
Thickness 3/8 in
Type Anti-Fatigue Dry
Material PVC Foam
Width 4 ft
Weight 150.0 LB
EAN or UPC 23244564985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison