- Black Color
- 105 ft Length
- 3 ft Width
description
- Protect your floor with Sta-Kleen, our industrial-grade vinyl runner for demanding environments. Excellent solution for the industrial environment. Resists normal acids, alkalis, oil, grease, and most organic solvents. As a runner mat, Sta-Kleen protects your floors from daily wear. Light weight and flexible for easy installation.
applications
- Provides a heavy-duty solution for dry areas - green houses, factories, laboratories, and industrial plants.
features
- Slip-resistant and chemical-resistant
- Industrial-grade vinyl runner for demanding environments
- Resists normal acids, alkalis, oil, grease, and most organic solvents
- Protects floors from daily wear, light weight and flexible for easy installation
| Material | Extruded PVC |
| Thickness | 1/8 in |
| Length | 105 ft |
| Width | 3 ft |
| Type | Specialty |
| Color | Black |
| Weight | 211.0 LB |
| EAN or UPC | 23244565425 |

