- 4 ft Wide
- 60 ft Long
- 3/8" Thick
- Black w/o Border
- PVC Vinyl Sponge Material
applications
- Industrial work stations
- Laboratories
- Processing and packaging areas
- Cashiers
- Assembly lines
features
- Durable, cushioned vinyl foam resists wear, reduces noise, and breakage
- Fully beveled edges reduce tripping
- Ribbed or pebbled surfaces help hide dirt and minimize slips
- Economical anti-fatigue protection
- Custom length option available
| Anti-Fatigue | Good |
| Length | 60 ft |
| Material | PVC Vinyl Sponge |
| Wear Resistance | Fair |
| Border Color | None |
| Thickness | 0.375 in |
| Slip Resistance | Good |
| Color | Black |
| Weight | 150.0 LB |
| EAN or UPC | 23244573611 |


