- 3 ft Wide
- 5 ft Long
- 7/8" Thick
- Terra Cotta w/o Border
- Heavy-Duty Rubber Material
description
- Heavy-duty rubber mat allows easy drain-through of liquid and debris.
applications
- Food service
- Bars
- Cafeterias
- Industrial work stations
- Processing and packaging areas
features
- Raised rib design provides superior traction in wet or dry conditions
- Great drainage, aeration and worker antifatigue comfort
- Grease-proof terra cotta or perforated mats
- Smooth surface for easier cleanup
| Anti-Fatigue | Good |
| Slip Resistance | Excellent |
| Color | Terra Cotta |
| Thickness | 0.875 in |
| Material | Heavy-Duty Rubber |
| Length | 5 ft |
| Wear Resistance | Excellent |
| Border Color | None |
| Weight | 38.0 LB |
| EAN or UPC | 23244931596 |

